

€133.38/ pieceexcl. VAT
€161.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | PG |
Thread size | 16 in |
Pitch outer thread | 18 in |
Material | HSS |
DIN standard | 223 |
Diameter | 55 mm |
Thickness | 16 mm |