

€345.36/ pieceexcl. VAT
€417.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1.1/4 in |
Pitch outer thread | 11.5 in |
Material | HSS |
DIN standard | 223 |
Diameter | 75 mm |
Thickness | 26 mm |