

€20.25/ pieceexcl. VAT
€24.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Series | Form B |
Type | Round Die |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Thread Size | 6 |
Pitch outer thread | 0.75 mm |
Material | HSS |
Model | Solid Version (Form B) |
DIN standard | 223 |
Diameter | 20 mm |
Thickness | 7 mm |
Thread type | Metric Fine ISO Thread |
Pitch thread | 0.75 mm |
Outer Diameter | 20 mm |