

€337.42/ pieceexcl. VAT
€408.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 52 |
Pitch outer thread | 3 mm |
Material | HSS |
DIN standard | 223 |
Diameter | 90 mm |
Thickness | 36 mm |