

€331.47/ pieceexcl. VAT
€401.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 45 |
Pitch outer thread | 4.5 mm |
Material | HSS |
DIN standard | 223 |
Diameter | 90 mm |
Thickness | 36 mm |