

€176.65/ pieceexcl. VAT
€213.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
Pitch outer thread | 3.5 mm |
Material | HSS |
DIN standard | 223 left |
Diameter | 65 mm |
Thickness | 25 mm |