

€83.36/ pieceexcl. VAT
€100.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 22 |
Pitch outer thread | 2.5 mm |
Material | HSS |
DIN standard | 223 |
Diameter | 55 mm |
Thickness | 22 mm |