

€21.24/ pieceexcl. VAT
€25.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 2.2 |
Pitch outer thread | 0.45 mm |
Material | HSS |
DIN standard | 223 |
Diameter | 16 mm |
Thickness | 5 mm |