

€20.05/ pieceexcl. VAT
€24.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch outer thread | 0.8 mm |
Material | HSS-E |
DIN standard | 223 |
Diameter | 20 mm |
Thickness | 7 mm |