

€63.52/ pieceexcl. VAT
€76.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch outer thread | 1.75 mm |
Material | HSS-E |
DIN standard | 223 |
Diameter | 38 mm |
Thickness | 14 mm |