

€178.64/ pieceexcl. VAT
€216.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 3/4 in |
Pitch outer thread | 14 in |
Material | HSS-E |
DIN standard | 5158 |
Diameter | 55 mm |
Thickness | 16 mm |