

€58.35/ pieceexcl. VAT
€70.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch outer thread | 28 in |
Material | HSS-E |
DIN standard | 5158 |
Diameter | 30 mm |
Thickness | 11 mm |