

€182.61/ pieceexcl. VAT
€220.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1.1/4 in |
Pitch outer thread | 11 in |
Material | HSS |
DIN standard | 5158 |
Diameter | 75 mm |
Thickness | 20 mm |