

€22.23/ pieceexcl. VAT
€26.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1/16 in |
Pitch outer thread | 60 in |
Material | HSS |
DIN standard | 223 |
Diameter | 16 mm |
Thickness | 5 mm |