

€63.71/ pieceexcl. VAT
€77.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSF |
Thread size | 3/4 in |
Pitch outer thread | 12 in |
Material | HSS |
DIN standard | 231 |
Diameter | 45 mm |
Thickness | 14 mm |