

€42.08/ pieceexcl. VAT
€50.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSF |
Thread size | 1/2 in |
Pitch outer thread | 16 in |
Material | HSS |
DIN standard | 228 |
Diameter | 38 mm |
Thickness | 10 mm |