VÖLKEL

VÖLKEL Dies 75mm o/d PT 1.1/4 HSS JIS B-4451 (97048)

  • ERIKS:12506224
  • Manufacturer:4022835970484
Image 1
Save to list

€248.11/ pieceexcl. VAT

€300.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
1.1/4 in
Pitch outer thread
11 in
Material
HSS
Diameter
75 mm