VÖLKEL

VÖLKEL Dies 65mm o/d M24x3,0 HSS JIS B-4451 (90096)

  • ERIKS:12505481
  • Manufacturer:4022835900962
Image 1
Save to list

€166.73/ pieceexcl. VAT

€201.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
24
Pitch outer thread
3 mm
Material
HSS
Diameter
65 mm