VÖLKEL

VÖLKEL Dies 63mm o/d PT 1' HSS JIS B-4451 (97040)

  • ERIKS:12506221
  • Manufacturer:4022835970408
Image 1
Save to list

€168.71/ pieceexcl. VAT

€204.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
1 in
Pitch outer thread
11 in
Material
HSS
Diameter
63 mm