VÖLKEL

VÖLKEL Dies 50mm o/d NPTF 1/2 HSS JIS B-4451

  • ERIKS:12506276
  • Manufacturer:4022835980780
Image 1
Save to list

€83.36/ pieceexcl. VAT

€100.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
1/2 in
Pitch outer thread
14 in
Material
HSS
Diameter
50 mm