VÖLKEL

VÖLKEL Dies 50mm o/d M22x2,5 HSS JIS B-4451 (90090)

  • ERIKS:12505475
  • Manufacturer:4022835900900
Image 1
Save to list

€83.36/ pieceexcl. VAT

€100.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
22
Pitch outer thread
2.5 mm
Material
HSS
Diameter
50 mm