VÖLKEL

VÖLKEL Dies 38mm o/d PT 1/8 HSS JIS B-4451 (97006)

  • ERIKS:12506209
  • Manufacturer:4022835970064
Image 1
Save to list

€46.64/ pieceexcl. VAT

€56.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
1/8 in
Pitch outer thread
28 in
Material
HSS
Diameter
38 mm