VÖLKEL

VÖLKEL Dies 38mm o/d M8x1,0 HSS JIS B-4451 (90049)

  • ERIKS:12505442
  • Manufacturer:4022835900498
Image 1
Save to list

€46.64/ pieceexcl. VAT

€56.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch outer thread
1 mm
Material
HSS
Diameter
38 mm