VÖLKEL

VÖLKEL Dies 38,1mm M16 HSS 38,1MM

  • ERIKS:12502403
  • Manufacturer:4022835279587
Image 1
Save to list

€31.56/ pieceexcl. VAT

€38.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
16
Pitch outer thread
2 mm
Material
HSS
Diameter
38.1 mm