VÖLKEL

VÖLKEL Dies 25mm o/d M8x1,25 HSS JIS B-4451 (90046)

  • ERIKS:12505439
  • Manufacturer:4022835900467
Image 1
Save to list

€22.43/ pieceexcl. VAT

€27.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch outer thread
1.25 mm
Material
HSS
Diameter
25 mm