VÖLKEL

VÖLKEL Dies 25mm o/d M4x0,7 HSS JIS B-4451

  • ERIKS:12505432
  • Manufacturer:4022835900269
Image 1
Save to list

€22.43/ pieceexcl. VAT

€27.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch outer thread
0.7 mm
Material
HSS
Diameter
25 mm