VÖLKEL

VÖLKEL Dies 25,4mm M5 HSS 25,4MM

  • ERIKS:12502396
  • Manufacturer:4022835279341
Image 1
Save to list

€13.89/ pieceexcl. VAT

€16.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
5
Pitch outer thread
0.8 mm
Material
HSS
Diameter
25.4 mm