

€21.83/ pieceexcl. VAT
€26.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Diameter | 12.4 mm |
Total length | 35 mm |
Holding system | Hexagonal |
Cutting direction | Right |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |