

Design: HSS, spiral fluted.
Application: For drilling steels up to 850 N/mm² and conditionally suitable for aluminium alloys. For use in hand drills.
€6.95/ pieceexcl. VAT
€8.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Diameter | 6.8 mm |
Total length | 50 mm |
Holding system | Hexagonal |
Cutting direction | Right |
Type | Twist drill |
Material | HSS |