VÖLKEL

VÖLKEL Bit set cutting tap bit M3-M10 + spiral drill + Bit holder

  • ERIKS:12504602
  • Manufacturer:4022835670209
Image 1
Cutting tap 1/4" bit set DIN 3126 C 6.3

Design: Supplied in a plastic box.

Application: For cutting metric ISO threads according to DIN 13. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², also partially suitable for aluminium alloys.

Note: Use cutting oil.
Save to list

€91.99/ pieceexcl. VAT

€111.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Material
HSS