VÖLKEL

VÖLKEL Bit set cutting tap bit HSSG M3-M10

  • ERIKS:12504601
  • Manufacturer:4022835670100
Image 1
Cutting tap 1/4" bit set DIN 3126 C 6.3

Design: Supplied in a plastic box.

Application: For cutting metric ISO threads according to DIN 13. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², also partially suitable for aluminium alloys.

Note: Use cutting oil.
Save to list

€61.13/ pieceexcl. VAT

€73.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
DIN standard
352
Material
HSS