

€242.15/ pieceexcl. VAT
€293.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 7 |
Suitable for thread size metric (M..) | 25-52 |
Material | Steel |
DIN standard | 1814 |
Weight | 4500 g |
Total length | 1250 mm |