

€214.36/ pieceexcl. VAT
€259.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 6 |
Suitable for thread size metric (M..) | 18-42 |
Material | Steel |
DIN standard | 1814 |
Weight | 2600 g |
Total length | 1 mm |
€110.92/ pieceexcl. VAT
€134.21incl. VAT
Estimated delivery date - 16/11/2026