

€95.27/ pieceexcl. VAT
€115.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Adjustable Tap Wrench |
Size tap wrench | 5 |
Suitable for thread size metric (M..) | 13-32 |
Material | Zinc die-cast |
DIN standard | 1814 |
Weight | 1800 g |
Total length | 700 mm |
Adjustable | Yes |