

€38.70/ pieceexcl. VAT
€46.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Adjustable Tap Wrench |
Size tap wrench | 3 |
Suitable for thread size metric (M..) | 5 to 20 |
Material | Zinc die-cast |
DIN standard | 1814 |
Weight | 660 g |
Total length | 380 mm |
Adjustable | Yes |