

€19.25/ pieceexcl. VAT
€23.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 2 |
Suitable for thread size metric (M..) | 4-12 |
Material | Cast iron |
DIN standard | 1814 |
Weight | 285 g |
Total length | 280 mm |