

€21.63/ pieceexcl. VAT
€26.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 1 |
Suitable for thread size metric (M..) | 1-8 |
Material | Steel |
DIN standard | 1814 |
Weight | 100 g |
Total length | 176 mm |