

€17.67/ pieceexcl. VAT
€21.38incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 0 |
Suitable for thread size metric (M..) | 1-8 |
Material | Steel |
DIN standard | 1814 |
Weight | 50 g |
Total length | 130 mm |