

€17.36/ pieceexcl. VAT
€21.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.90 |
Shape | Reduction piece |
Material | PVC-U |
Inner diameter, connection | 90 mm |
External tube diameter of connection | 110 mm |
External tube diameter of connection 2 | 63 mm |
Connection | Glue end/glue socket |
Connection 2 | Glued sleeve |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |