VDL

VDL Verloopstuk PVC druk 3.92.021 20/16x12

  • ERIKS:12976132
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

223 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.90
Shape
Reduction piece
Material
PVC-U
Inner diameter, connection
16 mm
External tube diameter of connection
20 mm
External tube diameter of connection 2
12 mm
Connection
Glue end/glue socket
Connection 2
Glued sleeve
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C