

€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.11 |
Shape | Reducing ring |
Material | PVC-U |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 3/8" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |