

€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.72 |
Norm | EN 1092-1/02 |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PVC-U |
Nominal inner diameter | DN40 |
External tube diameter of connection | 50 mm |
Inner diameter of push-on flange | 62 mm |
Pitch circle | 106 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 18 mm |
Thickness flange | 16 mm |
Colour | Grey |