

€142.00/ pieceexcl. VAT
€171.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.72 |
Norm | EN 1092-1/02 |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PVC-U |
Nominal inner diameter | DN300 |
External tube diameter of connection | 315 mm |
Inner diameter of push-on flange | 345 mm |
Pitch circle | 400 mm |
Number of bolt holes | 12 |
Diameter bolt hole | 22 mm |
Thickness flange | 36 mm |
Colour | Grey |