VDL

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN200 200mm

  • ERIKS:10042818
Image 1
Slip-on flange made of 30% glass-fibre reinforced polypropylene with steel core.
Suitable for HDPE, PP-H, PP-R and PVDF welding collars.
Save to list

€124.50/ pieceexcl. VAT

€150.65incl. VAT

69 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Norm
EN 1092-1/02
Flange type
Transitional flange
Pressure rating flange
PN10
Flange standard
DIN 2501
Material
PP with steel core
Nominal inner diameter
DN200
External tube diameter of connection
200 mm
Inner diameter of push-on flange
235 mm
Pitch circle
295 mm
Number of bolt holes
8
Diameter bolt hole
22 mm
Thickness flange
32 mm
Colour
Black