

€1.25/ pieceexcl. VAT
€1.51incl. VAT
40 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.40 |
Shape | End cap |
Material | PVC-U |
Nominal inner diameter | 3/4" |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |