VDL

VDL Threaded cap Series: 3.40 PVC-U PN10 2.1/2"

  • ERIKS:11218206
Image 1
PVC-U threaded fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.40
Shape
End cap
Material
PVC-U
Nominal inner diameter
2.1/2"
Pressure rating
PN10
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C