VDL

VDL Tankdoorvoer PVC 5.16.042 40x1.1/2"M

  • ERIKS:12058154
Image 1
High-quality PVC-U tank connector from the VDL brand in accordance with DIN 8063 and ISO 727.

The tank connector is suitable for establishing a connection through a tank wall.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€25.28/ pieceexcl. VAT

€30.59incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
5.16
Shape
Tank conection
Material
PVC-U
Nominal inner diameter
1.1/2"
Nominal inner diameter 2
1.3/4"
Inner diameter, connection 2
40 mm
External tube diameter of connection 2
40 mm
Connection
External thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C