

€19.28/ pieceexcl. VAT
€23.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 5.16 |
Shape | Tank conection |
Material | PVC-U |
Nominal inner diameter | 1" |
Inner diameter, connection 2 | 25 mm |
External tube diameter of connection 2 | 25 mm |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |