VDL

VDL T-piece reducer 90° Series: 7.16 PP/EPDM PN16 Clamping ring 32mmx25mm

  • ERIKS:13538392
Image 1
Save to list

€15.03/ pieceexcl. VAT

€18.19incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.16
Shape
T-piece reducer
Material
PP
External tube diameter of connection
32 mm
External tube diameter of connection 2
25 mm
Connection
Clamping ring
Pressure rating
PN16
Angle of bow
90 °
Seal material
EPDM
Material connection 2
PP
Material connection 3
PP