

€11.88/ pieceexcl. VAT
€14.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.16 |
Shape | T-piece reducer |
Material | PP |
External tube diameter of connection | 25 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Clamping ring |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Seal material | EPDM |
Material connection 2 | PP |
Material connection 3 | PP |